Nylon ball plungers in stainless steel provide resistance to repeated impacts, moisture, solvents and heat up to 190°F. The nylon ball nose provides electrical insulating properties. The stainless steel body affords maximum protection against rust and corrosion.
Technical Specification
More Information
Brand
Vlier
Type
Ball Plunger
Manufacturer Part Number
04399978
Force
Heavy
Initial End Force (lb)
16.86
Features & Benefits
Metric threads
Stainless Steel body with nylon ball
Highly durable and non-marring
Stainless steel spring standard
Compact and lightweight
Withstands side loading
Controlled end forces
Positioning, locating, indexing, torque limiting, gear shifters, detents are typical uses
ROHS complaint