The store will not work correctly in the case when cookies are disabled.
Gibraltar M14 x 42 Extension Coupling Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558435 |
Height | 1.6535 in;42 mm |
Height (mm) | 42 |
Bolt Size | M14x2 |
Hex Size | 0.8268 in;21 mm |
Hex Size (mm) | 21 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers