The store will not work correctly in the case when cookies are disabled.
Gibraltar M16 x 16 x 80 DIN 787 T-Slot Bolt
0 in stock today, 1 available in 56 days
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558336 |
Height (mm) | 9 |
Bolt Size | M16x2 |
Head Height (mm) | 9 |
Head Width (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers