The store will not work correctly in the case when cookies are disabled.
Iscar SR M3X0.5-L7.4 IP9 Spare Screw
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 40 |
Manufacturer Part Number | 7006979 |
Type | Torx Screw |
Diameter Range (mm) | 20 - 40 |
Features & Benefits | Suitable for P290 EPW Long reach end mill
Right hand turning direction
Countersunk head
Female Torx Plus drive |
For Use With | P290 EPW D20-2-100-W20-12, P290 EPW D25-3-130-W25-12, P290 EPW D25-3-160-C25-12, P290 EPW D25-3-200-C25-12, P290 EPW D32-4-130-W25-12 |
Overall Length (mm) | 7.4 |
Product Code | P290 SM D040-04-48-22-12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers