The store will not work correctly in the case when cookies are disabled.
Select M5 x 0.8 Stainless Steel No Locking Knurled Plunger
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 62124136 |
Initial End Force (lb) | 2.22 -0.5 |
Features & Benefits | Knurled knob design
Hand-retractable
Metric threads
Stainless steel resists corrosion
Non-locking design |
Final End Force (lb) | 13.34 -3 |
B (mm) | 10 |
Thread Size | M5 X 0.8 |
B (mm) (in) | 10 -0.394 |
C (mm) | 2 |
C (mm) (in) | 2 -0.078 |
d (mm) | 2.5 |
D (mm) (in) | 2.5 -0.0984 |
E (mm) (in) | 9 -0.355 |
F (mm) (in) | 6 -0.236 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers