The store will not work correctly in the case when cookies are disabled.
Wixroyd M5 x 25 Black Duroplast Palm Grip with Steel Grub Screw
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 70080.W0054 |
Features & Benefits | Duroplast PF 31, black
Galvanised steel grub screw
Produced to DIN 7708
Temperature range up to 110°C
70080 series |
Height | 41 mm |
Height (mm) | 41 |
Diameter (mm) | 25 |
Body Diameter (mm) | 25 |
Bore Diameter (mm) | 25.00 |
D2 (mm) | M5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers