Combination of core hole drill and tap is used to produce a thread in one pass. This significantly reduces the time needed to produce the thread on site with the use of a hand-held power tool. There is no need for a tap wrench or tool change. Uncoated surface acts to retain the lubricant and provide smoother cutting.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E650M6
Thread Type
Metric Coarse
Pitch
1 mm
Features & Benefits
Uncoated (steam oxide) surface treatment
Thread form: metric coarse
Meets ISO Dormer standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through hole application
1.5xD usable tool depth to diameter ratio
High speed steel tool material
Semi bottoming tap chamfer (2-3 pitch lead)
Spiral flute geometry
30° helix angle (Flute)
Right hand rotation/cutting
Series E650