The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Vlier M6 x 14mm Heavy Stainless Steel Ball Plunger
Product Information
Ball plungers can take the highest degree of side load and provide repeatable force time and time again. They offer maximum protection against rust and corrosion and are ideal for food, medical and special environments. The stainless steel ball design can withstand high temperatures.
Technical Specification
More Information Brand Vlier Type Ball Plunger Manufacturer Part Number 62122270 Force Heavy Initial End Force (lb) 6.3 Features & Benefits Metric threads
Smallest and lightest spring-loaded device
Side-load tolerant
Controlled end forces
Screwdriver installation
Stainless steel resists corrosion
Stainless steel withstands high temperatures
Electrical contact
Positioning, locating, indexing, torque limiting, gear shifters, detents are typical uses
ROHS complaint Initial End Force (N) (lb) 28 (6.3) Final End Force (lb) 9 Grip Length (mm) 14 Final End Force (N) (lb) 40 (9) Thread Size M6 x 1 B (mm) (in) 14 (0.551) C (mm) (in) 1 (0.039) D (mm) (in) 3.5 (0.138)
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.