The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 25 |
Manufacturer Part Number | 7002095 |
Type | Torx Blade |
Diameter Range (mm) | 5 - 25 |
Features & Benefits | Suitable for F92ST 92° side plunge milling cutter |
For Use With | F92ST D2.00-05-.75-12-C, F92ST D3.00-07-1.0-12-C |
Product Code | P290 SM D100-07-71-40-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers