The store will not work correctly in the case when cookies are disabled.
Wixroyd M8 x 40 Black Duroplast Palm Grip with Steel Grub Screw
0 in stock today, 1 available in 30 days
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 70080.W0084 |
Features & Benefits | Duroplast PF 31, black
Galvanised steel grub screw
Produced to DIN 7708
Temperature range up to 110°C
70080 series |
Height | 65 mm |
Height (mm) | 65 |
Diameter (mm) | 40 |
Body Diameter (mm) | 40 |
Bore Diameter (mm) | 40.00 |
D2 (mm) | M8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers