The store will not work correctly in the case when cookies are disabled.
Cemont BluMIG 283C MIG Kit Heavy Duty MIG Welder
Technical Specification
More Information Brand | Cemont |
Manufacturer Part Number | W000263729K |
Power Supply (V) | 415 |
Duty Cycle | 35% - 300 Amps |
Welding Steps | 10 |
Wire Size (mm) | 0.6 - 1 |
Model Number | Maxistar 180MEC MiG Welder |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers