The store will not work correctly in the case when cookies are disabled.
Cemont Maxistar 200M MIG Kit Medium Duty Welder
Technical Specification
More Information Brand | Cemont |
Manufacturer Part Number | W000263725K |
Power Supply (V) | 230 |
Duty Cycle | 30% - 180 Amps |
Welding Steps | 8 |
Wire Size (mm) | 0.6 - 0.8 |
Model Number | Maxistar 200M MiG Welder |
Weight (kg) | 43 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers