Beha-Amprobe Clamp Meters (AC/DC Industrial Motor Maintenance) is only available to buy in quantities of 1
Product Information
AMP-300-EUR Series True-RMS clamp meters offer a complete range of measuring functions for modern industrial environments, motor testing and HVAC applications. All models feature True-RMS sensing, low pass filters and fast response processors for quick, error-free measurements. The Amp-Tip function allows for precise measurement of current down to the tenth of an amp and a third input jack enables motor rotation and 3-phase sequence testing. Function include current, voltage and resistance measurement, capacitance and frequency measurement, measurement of ionization current, temperature measurement, continuity beeper, low pass filter, measurement of inrush current, non-contact voltage detection.