The ABSOLUTE digital calliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. Waterproof digital calliper suitable for use in the presence of coolant or cutting oil. Hardened stainless steel construction and equipped with special nib-style jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.003 in
Accuracy (in)
±0.003
Manufacturer Part Number
550-227-10
Measuring Min (in)
0
Features & Benefits
Inch/Metric model
SPC output function offers quick and easy data management in real time
ABSOLUTE linear scale eliminates the need for setting the origin point every time the meter is on
Functions include Origin Set, Zero Setting, data Output and inch/mm conversion
Alarm - low voltage, counting value composition error
The calliper is constructed of corrosion-resistant, hardened stainless steel
Permits use in environments exposed to cutting oil, dust etc
Supplied in wooden case