A depth gauge using stackable extension rods and stroke dial indicator to cover a wide measuring range, with a lifting lever for rapid operation. Base is made from tool steel, hardened and ground with a micro-lapped reference surface.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.002 in
Manufacturer Part Number
7217S
Measuring Min (in)
0
Measuring Max (in)
8
Display
Analogue
Base Length (in)
2.5
Features & Benefits
Ball point contact element
Optimal for hole, narrow groove and step measurement