The ABSOLUTE Digimatic depth gage takes highly accurate depth measurements on a wide range of holes and depressions with the included extension rods. ABSOLUTE digital depth gage offers great versatility for measuring a range of depths with included extension rods up to 200mm/8in. The contact point of the depth gage is carbide tipped and its bottom surface is hardened, ground and lapped for improved precision and wear resistance. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording. ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometre is powered on, overspeed errors are also eliminated.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.001 in
Manufacturer Part Number
547-218A
Measuring Min (in)
0
Measuring Max (in)
8
Display
Digital
Base Length (in)
4
Features & Benefits
Easy-to-read dial effectively prevents misreading
Keeps track of the origin point for the life of the battery
20000 hour battery life under normal conditions
SPC output function
Optional water-resistant SPC cable allows for quick and easy data management in real time
Functions include origin set, zero setting, automatic power On/Off and inch/mm conversion
Alarm - low voltage, counting value composition error
Supplied in a fitted plastic case