The store will not work correctly in the case when cookies are disabled.
SPI 25mm - 1in Range Digital Indicator
Product Information
Large LCD display. Auto-power off. Inch/Metric conversion. Zero setting. Lug back. Stem diameter: 8mm. M2.5 Stylus.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-179-7 |
Type | Digital |
Additional Information | Batteries: SR44 |
Display | Digital |
Range (mm) | 0-25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers