Steelman Bend-A-Lights is only available to buy in quantities of 1
Product Information
The STEELMAN 16in Automotive Bend-A-Light Pro is a must-have for those small, tight and hard-to-see workspaces. It's simple to use, just twist the neck into position, illuminate your space and get the job done. Easily navigate around obstacles with the 9.5in flexible brass alloy shaft that holds its position and shape. The bright incandescent bulb provides four hours of continuous burn time. For extra reach, the included protective cover doubles as a handle extension. Two AA batteries included. Uses STEELMAN 12100 replacement bulb.