ATP Precision Data Logging Sound Level Meters is only available to buy in quantities of 1
Product Information
The AET-958 is a data logging sound meter with 4 measurement ranges (3 manually selectable, 1 auto range). It offers selectable 'A' or 'C' frequency weightings and a choice of either fast or slow time weightings. The data logging feature can record up to 262,100 readings in one or multiple recordings it at intervals of 1 second to 10 hours. It is designed to match the accuracies required of IEC 61672:2013 at ±1.4dB. Featuring a modern ergonomically designed grip, simple function buttons and a simple USB connection it is easy to use.