The store will not work correctly in the case when cookies are disabled.
SPI Feeler Gauge - 0.0015in
Product Information
12 in/300mm Feeler Stock Lengths.
Technical Specification
More Information Brand | SPI |
Thickness (in) | 0.0015 |
Manufacturer Part Number | 85668523 |
Type | Feeler Stock Lengths |
Length (mm) | 300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers