The vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine adjustment carriage for precise feeding. The vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
Technical Specification
More Information
Brand
Mitutoyo
Type
Vernier Height Gauge
Manufacturer Part Number
514-107
Range (in)
0 - 24
Range (mm)
0 - 600
Accuracy
±0.002 in;±0.05 mm
Accuracy (mm)
±0.05
Features & Benefits
Fits comfortably in the hand and moves easily on the surface plate
The main scale slides and clamps within the column for quick and convenient zero-setting
Large locking knobs are used both for the slider and fine adjustment clamps to make clamping easy
Operability of slider has been improved
Large main-scale engraving for fatigue-free working
Scriber is carbide tipped for accuracy and durability
Scales have a satin chrome finish to reduce glare for easier reading
Base is shaped to allow a secure grip
Fine feeding carriage provides precise measurements