The mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
139-177
Measuring Min (mm)
100
Additional Information
Includes: box, key, extensions, micrometer head
Measuring Max (mm)
2100
Features & Benefits
Wide range of inside measurements possible by combining Extension Pipes and anvils with the micrometer head
Carbide measuring faces
Travel of micrometer head 25mm
The sleeve is rotated to adjust the reference point adjustment when setting to a length standard
An inside length standard is required for accurately setting the micrometer
Solid extension rod allows for measuring various dimensions with reliability and durability
Vernier scale on the sleeve permits exact measurements
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Supplied in fitted wooden case