The store will not work correctly in the case when cookies are disabled.
Mitutoyo Bore Gauge Adaptor
0 in stock today, 1 available in 14 days
Product Information
Adaptor for sizes up to 20.32mm.
Technical Specification
More Information Brand | Mitutoyo |
Manufacturer Part Number | 216556 |
Features & Benefits | Suitable for 12 - 20mm Bore Gauge |
Model | 216556 |
Type | Bore Gauge Adaptor |
Range | Adaptor for sizes up to 20.32mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers