DeWalt Laser Distance Measures is only available to buy in quantities of 1
Product Information
The DEWALT DW03050 laser distance measure has a range of up to 50 metres and an accuracy of ±1.5mm. The measure provides distance, area, volume and indirect height (Pythagoras) calculations. Durable design with IP54 rated water and debris resistance. Bluetooth connectivity enables to transfer and save all the measurements on your smartphone, tablet and computer via the Tool Connect free app.