The V-Anvil micrometer pointed spindle and V-Anvil delivers precise position for highly accurate measurement. The anvil and spindle are precision milled from hardened steel for lasting, accurate results. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
114-101
Measuring Min (mm)
1
Measuring Max (mm)
15
Features & Benefits
V-Anvil with centerline groove for measuring the pitch diameter of taps by the single-wire method
For 3-flute cutting tool
Ratchet mechanism provides an audible click to ensure measurement is performs at constant force
Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
Frame has a baked enamel finish for durability and longer lifespan
Measures the outside diameter of taps and reamers with an odd number of flutes
Measures pitch diameter
Carbide Measuring face
Supplied in fitted plastic case