The outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
Technical Specification
More Information
Brand
Mitutoyo
Manufacturer Part Number
103-142-10
Measuring Min (mm)
125
Measuring Max (mm)
150
Features & Benefits
Frame has a hammertone baked enamel finish for durability
Scale is laser etched on thimble and sleeve
Carbide facing on spindle and anvil resists wear to keep surfaces flatter with longer accuracy
Speeder is always available for quick rotation of the spindle
Comes with standard bar
Supplied in a fitted plastic case