Laserliner XP Bluetooth Multimeters is only available to buy in quantities of 1
Product Information
Professional multimeter allows fast and accurate measurement of voltage, current, resistance, capacitance, frequency, duty factor and contact temperature. Integrity and polarity can be determined using the diode test function. The automatic continuity tester notifies the user via an acoustic signal. The digital connection interface allows measured values to be transferred to a smartphone for easy documentation. The tool has an ergonomic, robust casing and an integrated torch for illuminating the test area.