Adam Equipment M-Series CPWplus Weighing Scales is only available to buy in quantities of 1
Product Information
CPWplus series scale offers an extensive range of models and configurations to accommodate a number of applications in the field, lab or warehouse. The stainless steel platform is durable and easy to clean after weighing dirty or messy items. A hold function retains readings on the display once the item is removed from the scale, which is helpful in busy settings. Simple operation, a selection of platform sizes, battery and AC operation and rugged construction all combine to make the CPWplus truly a great value.