Eclipse Magnetics Complete Magnetic Stands is only available to buy in quantities of 1
Product Information
Magnetic stand consist of a high performance magnetic base and a fitment arm. Available in a variety of magnetic base and arm combinations they include toggle or push button switching mechanisms to allow easy and secure mounting and release. It is widely used for precision measurement, their rigid, secure positioning coupled with fine adjustment means they can make a significant contribution to ensuring a accurate surface finish measurement. They are commonly used for mounting dial test indicators and digital indicators or supporting gauges. The magnetic bases and fitment arms kits are also used for mounting medical instruments, photographic equipment, temporary lighting, sound equipment as well as jigs and general fixings.