Semi-flexible steel rules provide length measurements and added durability while allowing for some flexibility. The clear graduations on the satin-chrome finish assists with measurement reading.
Technical Specification
More Information
Brand
Mitutoyo
Range (in)
0 - 40
Manufacturer Part Number
182-309
Range (mm)
0 - 1000
Size
0 - 40 in;0 - 1000 mm
Graduation
1/16in;1/32in;1/64in;1mm;0.5mm
Features & Benefits
Graduations are easy to read
Engraved front side only
Constructed of tempered stainless steel
Clear graduations on satin chrome finish