The flat anvil thickness gage measures the thickness of a wide range of materials and objects including film, wire, sheet metal and other similar materials. Fine dial reading gages are ideal for measuring the thickness of paper. The indicators contact points are coated with ceramic for durability and corrosion resistance. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy and the white dial face is easy to read. Functions include zero-setting, presetting, direction switching, tolerance judgment, resolution switching, calculation, function lock, data output, display value holding, 330° rotary display, low battery voltage alarm display, error alarm display.
Technical Specification
More Information
Brand
Mitutoyo
Minimum Thickness (in)
0
Manufacturer Part Number
7326S
Maximum Thickness (in)
0.05
Anvil Type
Flat;Ceramic
Spindle Type
Flat;Ceramic
Features & Benefits
Allows simple, quick and accurate thickness measurement
White dial face for easier, precise measurement readings
Anvil and contact point are constructed of ceramic for better corrosion resistance
Measuring force is 1.4N or less
Crystal is glare-free with a scratch-resistant coating
Accuracy ±0.0002
Supplied in a fitted plastic case