The store will not work correctly in the case when cookies are disabled.
Hertel 20mm 3 Flute Carbide 45° End Mill
0 in stock today, 1 available in 66 days
Product Information
45° High Helix - For deep slotting & Peripheral Milling of Aluminium and Non-Ferrous Metals. Centre Cutting, Round Shank.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAN 1306 |
Cutting Diameter (mm) | 20 |
Features & Benefits | 2 and 3 Flute centre cutting
45° Right hand helix
Round shank
Uncoated |
Helix Angle | 45 |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
Diameter (mm) | 20 |
Type | End Mills |
Flute Length (mm) | 38 |
Overall Length (mm) | 104 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers