The store will not work correctly in the case when cookies are disabled.
Interstate 3/4in 90° HSS Double Angle Cutter
Product Information
A double angle shank type cutter used for chamfers and other angular milling operations. Made from HSS (high speed steel).
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 3/4 |
Manufacturer Part Number | 328-9050 |
Diameter (in) | 3/4 |
Features & Benefits | Use for notches, v-grooves and other angular milling operations |
Shank Type | Double Angle |
Type | Double Angle Shank Type Cutters |
Material | HSS |
Cutting Angle | 90 ° |
Coating/Finish | Uncoated |
Overall Length (in) | 2-7/16 |
Face Width (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers