Inverted dovetail cutter is suitable for milling common inverted dovetail slots with optional 45° angle and Weldon shank for accurate and stable holding. The uncoated finish prevents workpiece material from sticking to the cutting edges of the tool.
Technical Specification
More Information
Brand
Dormer
Cutting Angle
45 °
Manufacturer Part Number
C83116.0X45
Cutting Diameter (mm)
16
Features & Benefits
Uncoated finish
General purpose cutter type for low to high resistance materials
10 teeth
0° helix angle (straight flute)
0° radial rake angle (neutral)
Weldon shank meets DIN 1835B standards
js16 industry standard tool tolerance zone (based on diameter range)
Radial cutting direction
Meets DIN 1833D standards
Series C831