The store will not work correctly in the case when cookies are disabled.
Dormer 8mm Uncoated HSS End Mill
Technical Specification
More Information Brand | Dormer |
Cutting Diameter (mm) | 8 |
Manufacturer Part Number | C5308.0 |
Material | HSS |
Features & Benefits | Ball nose end
Screwed shank
Short tool length |
Flute Length (mm) | 12.5 |
Number of Flutes | 2 |
Shank Type | Screwed |
Coating/Finish | Uncoated |
Style | Short Length |
Overall Length (mm) | 59.5 |
Radius (mm) | 4.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers