The store will not work correctly in the case when cookies are disabled.
SGS Carbide 10mm Carbide Z-Carb MD 4 Flute Ti-Namite-X Coated Corner Radius End Mill
0 in stock today, 1 available in 6 days
Product Information
Z-Carb MD Series ZD1MCR 4-Flute-Single End-Corner Radius, Patented unequal helix design, Heavy duty core and negative rake, Innovative carbide substrate.
Technical Specification
More Information Brand | SGS Carbide |
Cutting Diameter (mm) | 10 |
Manufacturer Part Number | 46565 |
Length of Cut (mm) | 12 |
Material | Solid Carbide |
Flute Length (mm) | 12 |
Number of Flutes | 4 |
Coating/Finish | AlTiN |
Overall Length (mm) | 72 |
Type | End Mills For Mould & Die |
Radius (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers