The store will not work correctly in the case when cookies are disabled.
Hertel 8mm 4 Flute TiAlN Spiral Copy Carbide Milling Cutter
0 in stock today, 1 available in 40 days
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HMG84381H |
Material | Ultra Fine Carbide |
Flute Length (mm) | 12 |
Helix Angle (°) | 30 ° Helix |
Number of Flutes | 4 |
Coating/Finish | TiAlN |
Overall Length (mm) | 150 |
Grade | K10F |
Type | Torus Milling Cutters |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers