SGS Carbide Power-Carb Multi Flute Ti-Namite-X Coated End Mills - Metric is only available to buy in quantities of 1
Product Information
Turbo-Carb contouring end mill is designed for high speed roughing and finishing of complex contoured shapes in hardened materials. The Turbo-Carb end mill is made of an application specific carbide to improve wear resistance and toughness in demanding applications. The high-performance S-Gash geometry on the ball improves shearing while reducing the load. Ideal for dry machining with the exclusive Ti-Namite-TX tool coating.