The store will not work correctly in the case when cookies are disabled.
Nine9 16mm Indexable Corner Rounder Tool Body 99616-16-25R
0 in stock today, 1 available in 26 days
Product Information
Holder with 4 edge insert for corner rounding and front/back chamfering, universal design for all steels and cast iron.
Technical Specification
More Information Brand | Nine9 |
Manufacturer Part Number | 604015 |
Features & Benefits | Centre of radius of each tool is dedicated
Tool offset can be set after measuring tool length by tool presetter or Z-Zero setter |
Type | Holder |
Overall Length (mm) | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers