The store will not work correctly in the case when cookies are disabled.
Iscar IQ845 ESY D020-03-W20- R05 Indexable Face Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106673 |
Features & Benefits | 50° end mill carrying square inserts with 8 cutting edges
Tools have through coolant
Weldon flat shank |
Maximum Cut Diameter (mm) | 25.5 |
Maximum Cutting Diameter (mm) | 25.5 |
Minimum Diameter of Cut (mm) | 20 |
Maximum Depth of Cut (mm) | 2.6 |
Product Code | IQ845 ESY D020-03-W20-R05 |
Number of Teeth | 3 |
Body Length (mm) | 26 |
Overall Length (mm) | 90 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers