The store will not work correctly in the case when cookies are disabled.
Iscar IQ845 FSY D100-07-32-R 07 Indexable Face Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106528 |
Features & Benefits | 50° face mill carrying square inserts with 8 cutting edges
Very rigid dove tail clamping and positive pocket orientation |
Maximum Cut Diameter (mm) | 109.4 |
Maximum Cutting Diameter (mm) | 109.4 |
Minimum Diameter of Cut (mm) | 100 |
Height (mm) | 50 |
Maximum Depth of Cut (mm) | 4.6 |
Number of Inserts | 7 |
Product Code | IQ845 FSY D100-07-32-R07 |
Number of Teeth | 7 |
Overall Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers