The store will not work correctly in the case when cookies are disabled.
Hertel 4mm 3 Flute HSS-E Slot Drill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAA23504M |
Diameter (in) | 0.16 |
Diameter (mm) | 4 |
Material | M42 |
Overall Length (in) | 2.04 |
Number of Flutes | 3 |
Overall Length (mm) | 51 |
Coating/Finish | Uncoated |
Helix Angle | 30 |
DIN | 327-D |
Type | Slot Drills |
Flute Length (in) | 0.28 |
Flute Length (mm) | 7.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers