Dormer Carbide Multi Flute AlTiN Coated Extra Long End Mills - Metric is only available to buy in quantities of 1
Product Information
Finishing end mill with extra long cut length, 6 or 8-flute design provides high rigidity for finishing of extra deep walls. Neck recess to avoid work contact with the wall and extend reach. AlTiN coating increases tool life and improves performance when milling difficult to machine materials. The 50° helix is designed for high surface finish quality.