Mitutoyo Absolute Digimatic Thickness Gauges is only available to buy in quantities of 1
Product Information
The thickness gage offers a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. Functions include ON/OFF, Inch/mm conversion, Zero/ABS, ±direction changeover, SPC output, battery life 5000 hrs, silver oxide cell power supply, preset, provides GO/±NG judgement, face rotates 330°.