The store will not work correctly in the case when cookies are disabled.
Mitutoyo IP55 Waterproof - Linear Scale Unit -AT715 - 600mm
Product Information
A series 539, AT715 IP55 waterproof rated, slim type scale unit.
Technical Specification
More Information Brand | Mitutoyo |
Manufacturer Part Number | 539-811 |
Model | 539-811 |
Model Number | 539-811 |
Scale Range | 600 mm; 24 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers