Mitutoyo Universal Micrometers - Imperial is only available to buy in quantities of 1
Product Information
The Uni-Mike micrometer features a clamp on the anvil side of the micrometer's frame to allow the use of several different types of anvils. Depending on the type of anvil used, the Uni-Mike is proficient at measuring the thickness of tubes, rivet head heights and shoulder-edge distances. A special disc anvil is available which allows the Uni-Mike to function similar to an indicator on a stand for measuring the height or thickness of workpieces.