verso mobile welded bench 1000x600x930mm with 30mm Mpx worktop. Fitted with 4 rubber tyred castors, 2 fixed, 2 swivel. 250 kg U.D.L. load capacity with a light grey / blue (RAL 7035 / 5010) powder coated finish. Complete with 1 x 600mm high cupboard
Technical Specification
More Information
Brand
Bott
Type
Mobile
Manufacturer Part Number
16922803
Worktop Type
Mpx
Features & Benefits
Model shown static 1500mm with steel top.
Cupboard: 600mm high x 525mm wide x 550mm deep
with 1x adjustable shelf (60 kg U.D.L. capacity)