verso mobile welded bench 1000x600x910mm with steel worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. 250 kg U.D.L. load capacity with a hardwearing light grey (RAL 7035) powder coated finish.
Technical Specification
More Information
Brand
Bott
Type
Mobile
Manufacturer Part Number
16922700
Worktop Type
Steel
Features & Benefits
Heavy duty steel framework with rear upstand
Full depth steel base shelf
Mobile models have 125mm diameter castors
Steel top models 910mm high
Mpx top models 930mm high
All models 600mm deep
Benches supplied assembled ready to use
Powdercoat RAL7035 grey finish
Built to last - 10 year guarantee