Moldex Air Plus Disposable Masks is only available to buy in quantities of 1
Product Information
Air Plus FFP mask offer an anatomically shaped TPE full face seal, which is similar to that of a half mask. This ensures an extra comfortable and secure fit. The face seal can be washed and disinfected. Air Plus mask is classed as reusable which offers waste and overall cost reductions. The Moldex AirWave®pleated filter technology allows for a large filter surface within the FFP masks of the Air series. This ensures low breathing resistance for easy breathing over a sustained period. A skin-friendly inner fleece layer and an adjustable woven strap ensure additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Air Plus FFP mask is easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. A DuraMesh® structure preserves the shape of the mask under even the most testing conditions. Air Plus FFP masks offer reliable protection against particles.