Moldex Twisters Earplugs is only available to buy in quantities of 1
Product Information
Twisters Trio earplug has a convenient handle that enables them to be quickly and easily inserted into and removed from the ear. A gentle twist of the handle enables precision adjustment of their positioning in the ear, allowing the user to achieve an optimal level of comfort. The earplugs are made of soft TPE material and feature flexible flanges for a high degree of wearing comfort. They can be washed and reused. Each pair comes with a neck cord and is supplied in a convenient PocketPak storage container. Twisters Trio offer high noise protection of 33dB (SNR). 50 pairs of earplugs with cords, packed in PocketPak storage containers.